Beli bearing puller kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- SUPER TOOL Gear Puller GT TypeDeskripsi:- H is the size the male screw is pulled at maximum when the size D is smallest. - Claw reachable distance is enlarged by making the claw hole of 2 holes (GT100 - 250) or 3 holes (GT12 - 18). - Easier setting than 2 claw type with more stable load. - Steel ball installed adaptor makes friction resistance to be much lower.atribut:
- Hole of The Claw: 3
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- TEKIRO Bearing Puller Blind Set (Treker Bearing)Deskripsi:Long slide chrome finishChrome molybdenum extractorHigh durable hardnessatribut:
- Size (pcs): 5
- Dimension 1 (mm): 390
- Dimension 2 (mm): 12
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- Kennedy Internal & External Puller KitDeskripsi:3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.atribut:
- Number of Pieces: 6
- Weight Each: 4.95kg
- Capacity: 15 to 80mm
- Product Type: Slide Hammer Puller Set
- Additional Features: 0
- Part Number: KEN5033340K
- TEKIRO Flange Axle and Jaw Puller SetDeskripsi:TekiroFlange Axle set. Merupakan alat untuk membuka ball bearing dan ball joint pada mobilFungsi : Untuk membuka ball bearing dan ball joint kendaraanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- SUPER TOOL Gear Puller GT TypeDeskripsi:-3 claws (powerful type) makes it easier to set on the workpiece.-Optimum for all extraction work of bearings, pulleys, gears etc. in dismantling repair of machines and automobiles.-GL type long claws (GLJ) can be installed.-Adopting steel balls significa
- monotaro Slide hammer setDeskripsi:The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearingatribut:
- Overall Length (mm): 570 (slide bar)
- Stroke length (mm): 425
- Applicable to: PCD100-140
- Mass (kg): 2.2 (Hammer only)
- Screw Dimensions: 5/8 x 18UNF
- Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
- Working range (mm): 40-75 (pooler)
- JTC Hydraulic Gear Bearing Puller Set (Alat Penarik Laher)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Treker Kaki 2 (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- SUPER TOOL Bearing Grip Puller SetDeskripsi:-Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
- SKF Hydraulic Puller (Treker)Deskripsi:Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindle
- JTC JTC 3 Jaws Internal & External Bearing Puller Set (Alat Penarik Laher)atribut:
- Bearing inner diameter (Φmm): 15~30・30~80
- Bearing outer diameter (Φmm): 15~80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 5/8×18UNF
Daftar Harga bearing puller kit Terbaru November 2026
| JTC Blind Hole Bearing Puller Set (Alat Penarik Laher) | Rp4.899.900 |
| SUPER TOOL Gear Puller GT Type | Rp9.999.900 |
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp3.899.900 |
| TEKIRO Bearing Puller Blind Set (Treker Bearing) | Rp1.499.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.499.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp289.900 |
| Kennedy Hydraulic Puller Set | Rp4.899.900 |
| TEKIRO Treker Kaki Tiga (Alat Pencabut Laher) | Rp159.900 |
| monotaro Pilot bearing puller set | Rp1.999.900 |
| Kennedy Internal & External Puller Kit | Rp4.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P101530437-1.jpg)

%20(Treker%20Bearing)/P102759657-2.jpg)
/omP105677886-3.jpg)
/a3P101561363-7.jpg)
/b6P101000402-3.jpg)

/b8P101000404-4.jpg)





/P101535210-1.jpg)
/b7P101000403-6.jpg)

/ekP106619524-2.jpg)
/P101528229-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)